This product requires certification to purchase.

1 in. Carbon Steel Pre-galvanized Pipe Strap

AnvilStrut

Figure 186 1 in. Carbon Steel Pre-galvanized Pipe Strap

  • Fast #
  • Part #AG186DG
  • Item #7609624
  • Manufacturer Part #0500381223
4.1 out of 5 Customer Rating
Brand image
AnvilStrut

Figure 186 1 in. Carbon Steel Pre-galvanized Pipe Strap

  • Fast #
  • Part #AG186DG
  • Item #7609624
  • Manufacturer Part #0500381223
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Beveled edge design helps protect the CPVC pipe from any rough surface
  • Easily attaches to wood structure with #10 x 1 in hex washer head self threading screw supplied with product
  • No pre-drilling required
  • Retaining dimples hold the strap onto the pipe for ease of installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Application:
CPVC Pipe, Copper Pipe, Steel Pipe
Coating:
Pre-Galvanized
Collection:
Figure 186
Depth:
1-1/2 in
Fits Pipe Size:
1 in
Gauge (metal):
20 ga
Height:
1-1/2 in
Installation Type:
Bottom Mount, Horizontal Mount, Top Mount, Vertical Mount
Length:
3-1/4 in
Material:
Carbon Steel
Product Type:
Pipe Strap
UL Listed:
Yes
UPC:
690291321498
Width:
1-1/8 in