1-1/2 in. Steel Zinc Plated Side Mount Pipe Strap
Figure 187 1-1/2 in. Steel Zinc Plated Side Mount Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beveled edge design helps protect the CPVC pipe from any rough surface
- Easily attaches to wood structure with #10 x 1 in hex washer head self threading screw supplied with product
- No pre-drilling required
Documents
Specifications
- Application:
- CPVC Pipe
- Coating:
- Zinc Plated
- Collection:
- Figure 187
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 20
- Height:
- 3-1/2
- Installation Type:
- Bottom Mount, Horizontal Mount, Side Mount
- Length:
- 1-1/8
- Material:
- Steel
- Product Type:
- Side Mount Strap
- UL Listed:
- Yes
- UPC:
- 690291323058
- Width:
- 1-3/16