This product requires certification to purchase.

1-1/4 in. Steel Zinc Plated Side Mount Pipe Strap

AnvilStrut

Figure 187 1-1/4 in. Steel Zinc Plated Side Mount Pipe Strap

  • Fast #
  • Part #AG187DH
  • Item #7609620
  • Manufacturer Part #0500381447
3.7 out of 5 Customer Rating
Brand image
AnvilStrut

Figure 187 1-1/4 in. Steel Zinc Plated Side Mount Pipe Strap

  • Fast #
  • Part #AG187DH
  • Item #7609620
  • Manufacturer Part #0500381447
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Beveled edge design helps protect the CPVC pipe from any rough surface
  • Easily attaches to wood structure with #10 x 1 in hex washer head self threading screw supplied with product
  • No pre-drilling required
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe
Coating:
Zinc Plated
Collection:
Figure 187
Fits Pipe Size:
1-1/4 in
Gauge (metal):
20 ga
Height:
3-1/4 in
Installation Type:
Bottom Mount, Horizontal Mount, Side Mount
Length:
1-1/8 in
Material:
Steel
Product Type:
Side Mount Strap
UL Listed:
Yes
UPC:
690291323041
Width:
1-3/16 in