6 in. Stainless Steel Riser Clamp
Figure 261 6 in. Stainless Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Cast Iron Pipe, Steel Pipe
- Collection:
- Figure 261
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Length:
- 14-3/4 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- UPC:
- 690291851483
- Weight:
- 4 lb
- Width:
- 1-1/2 in
- Work Load Limit:
- 1600 lb