This product requires certification to purchase.

Galvanized Malleable Iron Beam Clamp

Anvil-Strut

Galvanized Malleable Iron Beam Clamp

  • Fast #
  • Part #G218GLV
  • Item #3716088
  • Manufacturer Part #0500343207
4 out of 5 Customer Rating
Brand image
Anvil-Strut

Galvanized Malleable Iron Beam Clamp

  • Fast #
  • Part #G218GLV
  • Item #3716088
  • Manufacturer Part #0500343207
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Functional design insures proper fit for all beam sizes
  • Tie rod locks clamp in place when nuts are tightened
  • Ordering and stocking simplified because of one universal size
  • Design allows hanger rod to swing from vertical providing flexibility at the beam clamp
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Galvanized
End Connection 1:
NPS
End Connections:
NPS
FM Approved:
Yes
MSS:
MSS SP-58 Type 30, MSS SP-69
Material:
Malleable Iron
Product Type:
Beam Clamp
Rod Size (in):
7/8 in
Thickness:
0.6 in
UL Listed:
Yes
UPC:
690291529955
Work Load Limit:
1365