This product requires certification to purchase.

67 x 32 in. Freestanding Bathtub Center Drain in Glossy White

ANZZI

Chand 67 x 32 in. Freestanding Bathtub Center Drain in Glossy White

  • Fast #
  • Part #AFTAZ098
  • Item #9401589
  • Manufacturer Part #FT-AZ098
3.3 out of 5 Customer Rating
Brand image
ANZZI

Chand 67 x 32 in. Freestanding Bathtub Center Drain in Glossy White

  • Fast #
  • Part #AFTAZ098
  • Item #9401589
  • Manufacturer Part #FT-AZ098
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Glossy White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Strong and durable one-piece marine grade acrylic construction
  • Gorgeous high gloss white finish
  • Built-in chrome overflow and push-operated center drain
  • Rhino alloy-certified to meet the highest quality standards
  • Pre-plumbed for simple, straightforward installation
  • Protected by our lifetime warranty
  • Pairs perfectly with any ANZZI freestanding faucet
  • Water capacity: 91 gal
  • Soaking depth: 13.41 in
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
18-1/2 in
Basin Length:
43-3/10 in
Basin Width:
18-9/10 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Collection:
Chand
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
67 in
Overall Width:
32 in
Soaking Depth:
13-41/100 in
UPC:
191042000858
Weight:
95 lb