This product requires certification to purchase.

21 in. Undermount or Vessel Rectangular Vitreous China Bathroom Sink in White

ANZZI™

Pegasus Series 21 in. Undermount or Vessel Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #ALSAZ107
  • Item #9401643
  • Manufacturer Part #LS-AZ107
3.4 out of 5 Customer Rating
Brand image
ANZZI™

Pegasus Series 21 in. Undermount or Vessel Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #ALSAZ107
  • Item #9401643
  • Manufacturer Part #LS-AZ107
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hudson, NH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rhino alloy approved artisan strength vitreous china material
  • Non-porous long lasting polished white finish
  • Front side built in overflow
  • CUPC & CSA certified
  • Dimensions: 21 in x 14.5 in
  • Standard 1.75 in drain opening
  • Drain assembly not included
  • No faucet holes
  • Limited lifetime warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
Pegasus Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Length:
21 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18-1/2 in x 12 in x 6-1/4 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Vessel Mount, Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
848308095744
Vessel Only:
Yes
Width:
14-1/2 in