Shower Seat in Chrome
Rochen Shower Seat in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Collection:
- Rochen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Aluminum, Wood
- Material Type:
- Teak
- Overall Height:
- 12-1/2 in
- Overall Width:
- 18-7/10 in
- Product Type:
- Shower Seat
- UPC:
- 191042048249