*CVR* 16.5 CIRC GLS VES B/ROOM SINK
Thalu *CVR* 16.5 CIRC GLS VES B/ROOM SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Thalu
- Overflow Included:
- No
- Pedestal Only:
- No
- Sink Material:
- Glass
- Type:
- AN48
- UPC:
- 191042047938
- Vessel Only:
- Yes