This product requires certification to purchase.

160 MBH Indoor Condensing Natural Gas Tankless Water Heater with X3® Scale Prevention

A.O. Smith

Proline XE 160 MBH Indoor Condensing Natural Gas Tankless Water Heater with X3® Scale Prevention

  • Fast #
  • Part #AATI240HX3N
  • Item #9814375
  • Manufacturer Part #100344665
4.4 out of 5 Customer Rating
Brand image
A.O. Smith

Proline XE 160 MBH Indoor Condensing Natural Gas Tankless Water Heater with X3® Scale Prevention

  • Fast #
  • Part #AATI240HX3N
  • Item #9814375
  • Manufacturer Part #100344665
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maintains like-new performance for the life of the product vs. tankless models without X3 that show 10% efficiency reduction in the first 1.5 years
  • Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
  • Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .94 Uniform Energy Factor (UEF)
  • Recirculation pump capable with the use of a cross-over valve. Sold separately.
  • Flexible power vent design allows for venting up to 100 feet using either PVC, CPVC, polypropylene or ABS Pipe (solid core)
  • Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • Industry leading “Peace of Mind” 15-year limited warranty covers scale-related failures
  • Wall-mount design saves valuable space and allows for additional storage and flexibility
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI 5, ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
160000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Collection:
Proline XE
Condensing:
Yes
Depth:
11-1/4 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
4.7 gpm
Fuel Type:
Natural Gas
Indoor Outdoor:
Indoor
MBH:
160
Maximum Temperature:
130
Minimum Temperature:
125
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
UL Listed:
No
UPC:
671657270223
Uniform Energy Factor (UEF):
0.94
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Weight:
58 lb
Width:
17-3/4 in