180 MBH Indoor Condensing Natural Gas Tankless Water Heater with X3® Scale Prevention
Proline XE 180 MBH Indoor Condensing Natural Gas Tankless Water Heater with X3® Scale Prevention
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ENERGY STAR® certified
- Maintains like-new performance for the life of the product vs. tankless models without X3 that show 10% efficiency reduction in the first 1.5 years
- Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
- Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
- Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .95 Uniform Energy Factor (UEF)
- Recirculation pump capable with the use of a cross-over valve. Sold separately.
- Flexible power vent design allows for venting up to 100 feet using either PVC, CPVC, polypropylene or ABS Pipe (solid core)
- Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
- Industry leading “Peace of Mind” 15-year limited warranty covers scale-related failures
- Wall-mount design saves valuable space and allows for additional storage and flexibility
-
Green
Specifications
- ANSI:
- ANSI 5, ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- Proline XE
- Condensing:
- Yes
- Depth:
- 11-1/4
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 5.4 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Maximum Temperature:
- 130
- Minimum Temperature:
- 125
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 671657270186
- Uniform Energy Factor (UEF):
- 0.95
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4
- Weight:
- 58
- Width:
- 17-3/4