199 MBH Indoor Condensing Propane Gas Tankless Water Heater
ProLine® XE 199 MBH Indoor Condensing Propane Gas Tankless Water Heater
Product Details
Product Details
- Continuous flow rate up to 10.0 GPM
- Integrated recirculation pump
- Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
- Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
- Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .93 Uniform Energy Factor (UEF)
- Common vent up to 8 units, Easy-Link 540P with three other 540H to increase flow capacity
- Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
- Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
- 15-year limited warranty on heat exchanger in residential applications
-
Green
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 199000
- CSA Certified:
- CSA 4.3
- Collection:
- ProLine® XE
- Condensing:
- Yes
- Depth:
- 11-1/4
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 5.8 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657021252
- Uniform Energy Factor (UEF):
- 0.95
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4
- Weight:
- 62.5
- Width:
- 17-3/4