199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Proline XE 199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Continuous flow rate up to 10.0 GPM
- Wall-mount design saves valuable space and allows for additional storage and flexibility
- Commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
- Easily convertible from natural gas to propane
- Highly efficiency tankless water heater delivers up to a 0.81 Uniform Energy Factor (UEF)
- Direct vent APNC35 concentric vent system, vertical or horizontal termination
- Easy-Link up to 4 units (no additional parts or accessories needed) and Multi-link up to 20 units
- Includes integrated temperature controls and advanced diagnostics to simplify troubleshooting
- Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
- 15-year limited warranty on heat exchanger in residential applications
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- Collection:
- Proline XE
- Condensing:
- No
- Depth:
- 11-1/2 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 4.7 gpm
- Fuel Type:
- Natural Gas
- Height:
- 20-1/2 in
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Maximum Temperature:
- 194
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657251277
- Uniform Energy Factor (UEF):
- 0.81
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Weight:
- 51 lb
- Width:
- 13-3/4 in