199 MBH Outdoor Condensing Propane Gas Tankless Water Heater
Proline XE 199 MBH Outdoor Condensing Propane Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ENERGY STAR® certified
- Continuous flow rate up to 10.0 GPM
- Integrated recirculation pump
- Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
- Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
- Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .95 Uniform Energy Factor (UEF)
- Common vent up to 8 units, Easy-Link 540P with three other 540H to increase flow capacity
- Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
- 15-year limited warranty on heat exchanger in residential applications
-
Green
Specifications
- Application:
- Residential
- BTU:
- 199000
- Collection:
- Proline XE
- Condensing:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 5.8 gpm
- Fuel Type:
- Propane
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657021337