240 MBH Indoor or Outdoor Non-condensing Propane Tankless Water Heater
240 MBH Indoor or Outdoor Non-condensing Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 9.0 gpm
- 240,000 BTU
- Commercial model
- HRS35 copper
- Link 20 units with multi controller
-
Green
Specifications
- AFUE:
- 84
- AMP:
- 0.94
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 240000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 8-7/8
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9 gpm
- Fuel Type:
- Propane
- Height:
- 23-5/8
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 240
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- Up to 194 Deg F
- UL Listed:
- No
- UPC:
- 671657102517
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Type:
- Tankless
- Width:
- 18-1/2