380 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater
380 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater
Product Details
Product Details
- Primary heat exchanger is constructed of HRS35 commercial grade copper which is stronger than standard copper and more resilient against erosion
- Continuous maximum flow rates up to 14.5 gpm
- Easy link up to 4 units
- Combined indoor/outdoor models
- Low Nox emissions
- Safety features include built in freeze protection, manual reset hi limit (set at 194° F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, air fuel ratio rod, GFI, fuse & surge absorber, flame sensor
- Five-year limited warranty on heat exchanger in commercial applications, 5-year warranty on all parts
-
Green
Specifications
- AMP:
- 1.48
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 380000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 11-4/5
- Energy Star Compliant:
- Yes
- Flow Rate:
- 14.5 gpm
- Fuel Type:
- Natural Gas
- Height:
- 25-1/4
- Indoor Outdoor:
- Indoor, Outdoor
- MBH:
- 380
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657102623
- Vent Type:
- Power Vent
- Water Heater Type:
- Tankless
- Width:
- 24-7/8