This product requires certification to purchase.

66 gal. Electric Commercial Water Heater

A.O. Smith

66 gal. Electric Commercial Water Heater

  • Fast #
  • Part #ALTE66D10G022S19
  • Item #7165793
  • Manufacturer Part #100234345
5 out of 5 Customer Rating
Brand image
A.O. Smith

66 gal. Electric Commercial Water Heater

  • Fast #
  • Part #ALTE66D10G022S19
  • Item #7165793
  • Manufacturer Part #100234345
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tank interior is coated with glass specially designed by AO Smith for water heater use
  • Two 4.5 KW zinc plated copper sheathed elements are standard
  • Top mounted recessed junction box
  • COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, o
  • Enhanced flow brass drain valve
  • Maximum working pressure 150 psi
  • Factory installed CSA certified and ASME rated temperature and pressure relief valve
  • 3-year limited tank and 1-year limited parts
  • Requires Certification

Specifications

CSA Certified:
Yes
Capacity:
66 gal
Diameter:
22
Energy Star Compliant:
No
Height:
60-1/4
Maximum Temperature:
1600
NSF Certified:
No
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
UPC:
671657237912
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
4.5