74 gal. Natural Gas Aluminum Water Heater
74 gal. Natural Gas Aluminum Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 74 gal
- Diameter:
- 27-3/4
- Emission:
- Ultra-Low NOx
- Fuel Type:
- Natural Gas
- Height:
- 66-5/8
- MBH:
- 75.1
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657150648
- Water Heater Capacity Range:
- 51 - 100 gal