9.25 gal Steel Potable Water Expansion Tank
9.25 gal Steel Potable Water Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 372
- Capacity:
- 9.25 gal
- Diameter:
- 15-3/8
- FM Approved:
- No
- Height:
- 15-1/2
- IAPMO Listed:
- Yes
- Material:
- Steel
- NSF:
- NSF 61 Annex G, NSF 372
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 091194012320