This product requires certification to purchase.

Commercial Gas Boiler 199 MBH Propane

A.O. Smith

Burkay® Commercial Gas Boiler 199 MBH Propane

  • Fast #
  • Part #AHW200M12P000000
  • Item #2753837
  • Manufacturer Part #100122600
5 out of 5 Customer Rating
Brand image
A.O. Smith

Burkay® Commercial Gas Boiler 199 MBH Propane

  • Fast #
  • Part #AHW200M12P000000
  • Item #2753837
  • Manufacturer Part #100122600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Efficient copper coil combustion chamber - continuous coils of tightly wound copper tubing form a unique combustion chamber, water circulating thru the coils, around the flame, captures radiant heat which may otherwise be lost
  • High efficiency stainless steel burner was developed especially for A. O. Smith water heaters using the very latest burner principles
  • Forced water circulation improves system efficiency - water moving at 2' to 4' per second helps to prevent lime buildup and also scrubs extra heat from the copper coil combustion chamber
  • Automatic safety controls and electronic ignition - proven pilot ignition system provides came failure response in under 1 second, redundant high limit controls and gas valves assure safe shutoff in the event of overheating or came failure
  • Patented thermal balancer functions as a pump shut off delay switch
  • Pressure relief valve - 125 psi
  • Main burner regulation - factory adjusted for gas required
  • Jacket is prefinished with a bonderized coating followed by a baked on enamel finish
  • Design certified by CSA International, according to ANSI Z21.10.3 and CSA 4.9 standards governing circulating water heaters
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.9
Collection:
Burkay®
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
53-1/4
Ignition System:
Electronic Ignition
Input (MBH):
199 MBH
Length:
26-11/16
Material:
Copper
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Return Pipe Connection:
1-1/4
Supply Pipe Connection Size:
1
UL Listed:
No
UPC:
671657663643
Width:
20-3/4