This product requires certification to purchase.

119 gal. 9 kW 240 V Single Phase Aluminum SWI Water Heater

A.O. Smith

Conservationist® 119 gal. 9 kW 240 V Single Phase Aluminum SWI Water Heater

  • Fast #
  • Part #ADRE12012D032000
  • Item #2753076
  • Manufacturer Part #100121992
3.7 out of 5 Customer Rating
Brand image
A.O. Smith

Conservationist® 119 gal. 9 kW 240 V Single Phase Aluminum SWI Water Heater

  • Fast #
  • Part #ADRE12012D032000
  • Item #2753076
  • Manufacturer Part #100121992
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Meets the standby loss requirements of the US Department of Energy and current edition of AHRAE/IESNA 90.1
  • Patented elements provide long life and superior scaling resistance
  • Glass lined tank
  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Standard voltages
  • Factory installed terminal block
  • One temperature control and manual reset high temperature shut off per element
  • CSA certified and ASME rated T&P relief valve
  • Three year limited tank and 1 year limited parts warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
119 gal
Collection:
Conservationist®
Diameter:
29-1/2
Height:
62-1/4
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657066390
Volts:
240V
Water Heater Capacity Range:
Greater than 100 gal
Water Heater Type:
Tall
Watts:
9