This product requires certification to purchase.

86 gal. 199 MBH Water Heater

A.O. Smith

Conservationist® 86 gal. 199 MBH Water Heater

  • Fast #
  • Part #ACOF199000000000
  • Item #1796099
  • Manufacturer Part #100122497
5 out of 5 Customer Rating
Brand image
A.O. Smith

Conservationist® 86 gal. 199 MBH Water Heater

  • Fast #
  • Part #ACOF199000000000
  • Item #1796099
  • Manufacturer Part #100122497
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets the thermal efficiency and standby loss requirements of the U.S. Department of Energy and current edition ASHRAE/IESNA 90.1
  • Glasslined tank maximized tank life with a working pressure of 160 psi
  • Has upper and lower sensing bulbs to average water temperatures at top and bottom of heater for maximum temperature control (120-180° F)
  • Safety shutoff limits temperature build up
  • UL listed oil burner
  • Efficient combustion chamber
  • Interrupted ignition
  • CSA certified and ASME rated T&P relief valve
  • Three-year limited tank and 1-year limited parts warranty
  • Requires Certification

Specifications

BTU:
199000
CEC Compliant:
For Sale in CA
Capacity:
86 gal
Collection:
Conservationist®
Diameter:
27-3/4 in
Height:
74-1/2 in
MBH:
199
Power Source:
Oil
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657001247
Volts:
120V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall