This product requires certification to purchase.

98 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

A.O. Smith

Conservationist® 98 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABL10002L010000
  • Item #4489093
  • Manufacturer Part #100119987
4.4 out of 5 Customer Rating
Brand image
A.O. Smith

Conservationist® 98 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABL10002L010000
  • Item #4489093
  • Manufacturer Part #100119987
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
BTU:
75100
CEC Compliant:
For Sale in CA
Capacity:
98 gal
Collection:
Conservationist®
Diameter:
27-3/4 in
Emission:
Ultra-Low NOx
Fuel Type:
Natural Gas
Height:
70-1/2 in
MBH:
75.1
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
671657150655
Vent Type:
Atmospheric Vent
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall