50 gal. 12 kW Commercial Electric Water Heater
Custom Xi™ 50 gal. 12 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- Each element is constantly monitored and current on/off state
- Factory standard on board low water cutoff
- Control system automatically lowers the operating set point by a programmed value during user defined time periods
- Heavy-duty medium watt density elements have incoloy sheathing and prewired leads
- A. O. Smith<CQUOTA/>s PermaGlas® coated tank
- Magnetic contactors rated for 100,000 cycles
- Three year warranty
Specifications
- ANSI:
- ANSI Z21.22
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.4, C22.1
- Capacity:
- 50 gal
- Collection:
- Custom Xi™
- Diameter:
- 20-1/2
- Energy Star Compliant:
- No
- Height:
- 54-3/4
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 480V
- Water Connection Size:
- 3/4
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Watts:
- 12