This product requires certification to purchase.

6 gal. Lowboy 2 kW Commercial Electric Water Heater

A.O. Smith

Dura-Power™ 6 gal. Lowboy 2 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL610B013000
  • Item #2755594
  • Manufacturer Part #100131476
4.4 out of 5 Customer Rating
Brand image
A.O. Smith

Dura-Power™ 6 gal. Lowboy 2 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL610B013000
  • Item #2755594
  • Manufacturer Part #100131476
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
6 gal
Collection:
Dura-Power™
Diameter:
14-1/4 in
Height:
15-1/2 in
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657551124
Volts:
208V
Water Connection Size:
3/4 in
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Lowboy
Watts:
2 kW