500 gal. Heavy Duty 90 kW 5-Element Commercial Electric Water Heater
Gold Xi™ 500 gal. Heavy Duty 90 kW 5-Element Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- AO Smith's new proprietary electronic water heater control provides precise + or - 1 degree temperature control that I ideal for industrial and food service applications where exact temperatures are needed
- Animated icons display detailed operational and diagnostic information with fault or alert messages that appear if an operational issue occurs
- Factory standard on board low water cutoff uses a remote electric immersion type probe to prevent energizing of the elements in the event of low water condition and eliminates accidental dry firing
- Progressive modulating matches number of elements to current load condition and has rotates and lead lags element loads to provide long life and equal wear
- Modbus/BACnet compatible with optional Gateway interface
- Perm glass glass lining is standard
- Incoloy immersion heaters
- Control and power circuit fusing to meet N.E.C.
- Magnetic contactor(s) are heavy duty UL rated for 100,000 cycles
- Provides emergency back up energy source or winter/summer boiler operation
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 500 gal
- Collection:
- Gold Xi™
- Depth:
- 46 in
- Energy Star Compliant:
- No
- Height:
- 92 in
- Lining of Tank:
- Glass
- NSF Certified:
- No
- Number of Elements:
- 5
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 160
- UL Listed:
- Yes
- Volts:
- 480V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 90 kW