75 gal. 70 MBH Natural Gas Water Heater with Dual Magnesium Anode
Durclean™ 75 gal. 70 MBH Natural Gas Water Heater with Dual Magnesium Anode
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- The Durclean™ II self-cleaning system improves energy efficiency and extends tank life
- Three year warranty
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 70000
- CSA Certified:
- CSA 4.3
- Capacity:
- 75 gal
- Collection:
- Durclean™
- Diameter:
- 26
- Fuel Type:
- Natural Gas
- Height:
- 69-5/8
- MBH:
- 70
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 671657033057
- Vent Type:
- Power Direct Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- 51 - 100 gal