85 gal. 36.5 MBH Steel and Glass High Altitude Natural Gas Commercial Water Heater
Master-Fit® 85 gal. 36.5 MBH Steel and Glass High Altitude Natural Gas Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low profile draft diverter helps for installation in tight spaces
- Hot and cold water connections can be made through front, top, or back of unit
- Coregard™ anode rods with stainless steel core provide additional corrosion protection
- Permaglas® ultra coat glass lining
- Intermittent electronic ignition eliminates standing pilot, includes power on/off switch, and provides flame failure response in less than a second
- CSA certified and ASME rated T&P relief valve
- Maximum hydrostatic working pressure of 160 psi
- Self-cleaning system reduces or eliminate sediment build-up inside the tank
- Self-cleaning system maximizes tank life
- Three year limited tank and 1 year limited parts warranty
Specifications
- ASME:
- ASME HLW
- BTU:
- 365000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 85 gal
- Collection:
- Master-Fit®
- Diameter:
- 27-3/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 79-1/2 in
- MBH:
- 365
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 120 to 180 Deg F
- UL Listed:
- Yes
- UPC:
- 671657956134
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 1-1/2 in
- Water Heater Capacity Range:
- 51 - 100 gal