A.O. Smith
Master-Fit® 85 gal. Natural Water Heater
Part #ABTL400A00N000000 | Item #4456346 | Manufacturer Part #100120298
Capacity:
85 galProduct Details
- Thermal efficiency of 80% means lower operating costs
- Fan assisted combustion - the blower is built into the low Nox burner assembly
- A stainless steel air flapper is used inside the premix system to replace externally mounted flue damper to minimize the standby heat loss and to minimize the overall heater height
- Metal venting - rated category I appliance and uses standard double wall type "B" vent
- Permaglas® Ultra Coat™ is applied after the complete tank has been assembled to give a seamless barrier against hot water corrosion
- Uses a smaller vent diameter than a natural draft water heater which saves on installation cost
- Fully automatic digital controls with safety shutoff
- Foam insulation saves fuel, helps reduce standby heat loss
- Intermittent ignition device eliminates standing pilot , provides flame failure response in less than one second and has a spark ignitor and power on/off switch
- Three-year limited tank and 1-year limited parts warranty
Documents
Specifications
ANSI Specifications: ANSI Z223.1
BTU: 390000
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.3
Capacity: 85 gal
Collection: Master-Fit®
Color Finish: Grey
Diameter: 27-3/4 in
Emission: Ultra Low Nox
End Connection 1: NPT
End Connections: NPT
Energy Star Compliant: No
Fuel Type: Natural Gas
Height: 78-1/4 in
IAPMO Listed: No
Ignition System: Intermittent Electronic Ignition
MBH: 390
Material: [Glass, Steel]
Maximum Pressure: 160 psi
NSF Certified: No
Power Source: Gas
Supply Pipe Connection: 1-1/2 in
UL Listed: No
Water Heater Capacity Range: 51 - 100 gal