99 gal. Natural Gas Water Heater
Master-Fit® 99 gal. Natural Gas Water Heater
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z21.10.3
- BTU:
- 275000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 99 gal
- Collection:
- Master-Fit®
- Diameter:
- 27-3/4
- Fuel Type:
- Natural Gas
- Height:
- 72
- MBH:
- 275
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671657434328
- Volts:
- 120V
- Water Connection Size:
- 1-1/2
- Water Heater Capacity Range:
- 51 - 100 gal