34 gal. Short 100 MBH Ultra-Low NOx Power Direct Vent Propane Water Heater
Polaris™ 34 gal. Short 100 MBH Ultra-Low NOx Power Direct Vent Propane Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High efficiency operation with 0.92 uniform energy factor GSP-150 and up to 96% thermal efficiency to save money on operating costs
- Helical internal heat exchanger keeps hot combustion gases in the tank longer to extract more heat into the water
- Tank and helical heat exchanger are constructed from 444 stainless steel for excellent corrosion resistance without the need for an anode
- Ultra quiet blower and burner to minimize noise
- Direct vent using PVC, CPVC or Polypropylene (solid core only) through a sidewall or roof
- Optional concentric vent kit
- 2” pipe vents up to 52 equivalent feet (100-150k BTU/hr inputs)
- 3” pipe vents up to 130 equivalent feet
- Large touchscreen display
- Precise temperature control
-
Green
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 34 gal
- Collection:
- Polaris™
- Diameter:
- 22 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 170
- Fuel Type:
- Propane
- Height:
- 48-1/2 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 100
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Recovery 90°F Rise GPH:
- 129
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 671657029890
- Uniform Energy Factor (UEF):
- 0.9
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 1 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short