This product requires certification to purchase.

19.9 gal Lowboy 4.5kW 1-Element Residential Electric Water Heater

A.O. Smith

ProLine® 19.9 gal Lowboy 4.5kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #AENL20261492000
  • Item #5146772
  • Manufacturer Part #100211077
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 19.9 gal Lowboy 4.5kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #AENL20261492000
  • Item #5146772
  • Manufacturer Part #100211077
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
  • Coregard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
19.9 gal
Collection:
ProLine®
Diameter:
20
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
Male
Energy Star Compliant:
No
Height:
30
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Type:
Water Heater
UL Listed:
UL 174
UPC:
671657210915
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Lowboy
Watts:
4.5