28 gal. Lowboy 6kW 1-Element Residential Electric Water Heater
ProLine® 28 gal. Lowboy 6kW 1-Element Residential Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Meets UBC, CEC and HUD National Codes
- Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
- Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
- 6-year limited tank and parts warranty
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 28 gal
- Collection:
- ProLine®
- Depth:
- 24 in
- Diameter:
- 24 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 43
- Height:
- 31-1/4 in
- ISO:
- No
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL 174
- UPC:
- 671657032968
- Uniform Energy Factor (UEF):
- 0.91
- Volts:
- 240V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 6 kW
- Weight:
- 115 lb