This product requires certification to purchase.

30 gal. Short 35.5 MBH Residential Natural Gas Water Heater

A.O. Smith

ProLine® 30 gal. Short 35.5 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AXCBL3000L010000
  • Item #7165823
  • Manufacturer Part #100228406
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 30 gal. Short 35.5 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AXCBL3000L010000
  • Item #7165823
  • Manufacturer Part #100228406
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
35500
CSA Certified:
CSA 4.1
Capacity:
30 gal
Collection:
ProLine®
Diameter:
18
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT x NPT
Energy Star Compliant:
No
First Hour Rating:
68
Fuel Type:
Natural Gas
Height:
50
MBH:
35.5
Power Source:
Gas
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671657232320
Uniform Energy Factor (UEF):
0.58
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short