This product requires certification to purchase.

30 gal. Tall 33 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

A.O. Smith

ProLine® 30 gal. Tall 33 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #AGUC3000L010G41
  • Item #5096498
  • Manufacturer Part #100370084
5 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 30 gal. Tall 33 MBH Ultra-Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #AGUC3000L010G41
  • Item #5096498
  • Manufacturer Part #100370084
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
  • Enhanced ultra-low NOx burner complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements for NOx emissions of less than 10 ng/J
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Makes lighting the pilot fast and easy with one-hand push-button spark ignition
  • Factory-installed for faster installation
  • Provides superior corrosion resistance compared to industry standard glass lining
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
33000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
30 gal
Collection:
ProLine®
Diameter:
16
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
55
Fuel Type:
Natural Gas
Height:
61
Lining of Tank:
Blue Diamond® Glass
MBH:
33
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recovery 90°F Rise GPH:
34
Smart Home Enabled:
No
Temperature Range:
Up to 155 Deg F
UL Listed:
No
UPC:
671657287108
Uniform Energy Factor (UEF):
0.63
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall