ProLine® 40 gal Tall 35.5 MBH Residential Natural Gas Water Heater

Part #AFMHR4000L010000  |  Item #5096590  |  Manufacturer Part #100210506

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gas control convertible for natural and propane gas for flexibility to meet the varying needs of manufactured housing installations
  • Side-mounted 3/4" cold water inlet for ease of installation when cold water supply originates below the structure and top mounted 3/4" hot water outlet
  • Patented, eco-friendly Green Choice® gas burner design reduces Nox emissions by up to 33% and complies with Low-Nox emission requirements of less than 40 ng/J
  • The anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond™ glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure 150 psi

Specifications

AFUE: 90.10

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 35500

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 20 in

Drain Location: Bottom

Drain Opening: 1 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 62

Fuel Type: Natural Gas

Height: 61-3/4 in

Ignition System: Electronic Ignition

Installation Type: Vertical Mount

Lining of Tank: Blue Diamond® Glass

MBH: 35.5

Material: [Aluminum, Stainless Steel]

Maximum Pressure: [150 psi, 300 psi]

Origin: Domestic

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 120 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.62

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Weight: 153