This product requires certification to purchase.

40 gal. Tall 35.5 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

A.O. Smith

ProLine® 40 gal. Tall 35.5 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #AGCRH4000L010S41
  • Item #5076697
  • Manufacturer Part #100327366
4.7 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 40 gal. Tall 35.5 MBH Low NOx Atmospheric Vent Natural Gas Water Heater

  • Fast #
  • Part #AGCRH4000L010S41
  • Item #5076697
  • Manufacturer Part #100327366
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
  • DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples are factory installed
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
35500
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
40 gal
Collection:
ProLine®
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
65
Fuel Type:
Natural Gas
Height:
61-3/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
35.5
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Temperature Range:
Up to 155 Deg F
UL Listed:
No
UPC:
671657262631
Uniform Energy Factor (UEF):
0.59
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall