40 gal. Tall 36 MBH Residential Propane Water Heater
ProLine® 40 gal. Tall 36 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 36000
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 20
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 80
- Fuel Type:
- Propane
- Height:
- 61-3/4
- MBH:
- 36
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- UPC:
- 671657262129
- Uniform Energy Factor (UEF):
- 0.66
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall