ProLine® 40 gal Tall 40 MBH Residential Natural Gas Water Heater

Part #AGCR4000L010250N  |  Item #5086292  |  Manufacturer Part #100191322

$1,398.00 EACH
(Pricing is for 40 gal)

Capacity:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 40 gal Tall 40 MBH Residential Natural Gas Water Heater /$1,398.00

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one-hand push button spark ignition
  • Heat trap nipples are factory installed
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 20 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 80

Fuel Type: Natural Gas

Height: 61-3/4 in

Ignition System: Piezo Igniter

Installation Type: Vertical Mount

MBH: 40

Material: Aluminum, Glass, Plastic, Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 155

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: Up to 155 Deg F

UL Listed: No

Uniform Energy Factor UEF : 0.66

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall