This product requires certification to purchase.

50 gal. Tall 37 MBH Residential Propane Water Heater

A.O. Smith

ProLine® 50 gal. Tall 37 MBH Residential Propane Water Heater

  • Fast #
  • Part #AGCR5001P040S41251
  • Item #8554951
  • Manufacturer Part #100326543
4.4 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 50 gal. Tall 37 MBH Residential Propane Water Heater

  • Fast #
  • Part #AGCR5001P040S41251
  • Item #8554951
  • Manufacturer Part #100326543
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
37000
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine®
Diameter:
22
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT x NPT
Energy Star Compliant:
No
First Hour Rating:
84
Fuel Type:
Propane
Height:
60-3/4
MBH:
37
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
150 psi
Temperature Range:
Up to 155 Deg F
UL Listed:
No
UPC:
671657262167
Uniform Energy Factor (UEF):
0.62
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall