50 gal. Tall 37 MBH Low NOx Atmospheric Vent Propane Water Heater
ProLine® 50 gal. Tall 37 MBH Low NOx Atmospheric Vent Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance.
- Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source.
- The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics.
- GREEN CHOICE® GAS BURNER - Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J.
- DYNACLEAN™ DIFFUSER DIP TUBE - Reduces lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer.
- COREGARD™ ANODE ROD - Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods.
- PUSH-BUTTON PIEZO IGNITOR - Makes lighting the pilot fast and easy with one-hand push-button spark ignition.
- BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistance compared to industry standard glass lining.
- ENHANCED-FLOW BRASS DRAINVALVE - Our residential water heaters have a solid brass, tamper resist
- HIGH UNIFORM ENERGY FACTOR (UEF) - Eco-Friendly non-CFC foam insulation, external heat traps and specially designed combustion chamber combine to produce high UEF for maximum savings on operating costs
Specifications
- Application:
- Residential
- BTU:
- 37000
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Collection:
- ProLine®
- Depth:
- 57-1/4 in
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 84
- Fuel Type:
- Propane
- Height:
- 60-3/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 37
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 155 Deg F
- UPC:
- 671657284367
- Uniform Energy Factor (UEF):
- 0.62
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall
- Weight:
- 165 lb