A.O. Smith
ProLine® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater
Part #AGUC5000L010G41 | Item #5096886 | Manufacturer Part #100351316
Capacity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 4
How to get it:
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
- The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
- Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
- Enhanced ultra-low NOx burner complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements for NOx emissions of less than 10 ng/J
- Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Makes lighting the pilot fast and easy with one-hand push-button spark ignition
- Factory-installed for faster installation
- Provides superior corrosion resistance compared to industry standard glass lining
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 40000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.1
Capacity: 50 gal
Collection: ProLine®
Diameter: 20 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Ultra Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 91
Flow Rate: 42 gph
Fuel Type: Natural Gas
Height: 60-3/4 in
High Pressure: 150
Ignition System: Push Button Spark Ignition
Lining of Tank: Blue Diamond® Glass
MBH: 40
Material: Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Power Source: Gas
Supply Pipe Connection: 1/2 in
UL Listed: No
Uniform Energy Factor UEF : 0.6
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall