50 gal. Tall 40 MBH Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGUR5000L010G41
  • Item #5076722
  • Manufacturer Part #100351416
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Makes lighting the pilot fast and easy with one-hand push-button spark ignition
  • Helps reduce lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Enhanced ultra-low NOx burner complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements for NOx emissions of less than 10 ng/J
  • Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
  • Provides superior corrosion resistance compared to industry standard glass lining
  • Factory-installed for faster installation
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine®
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
First Hour Rating:
91
Flow Rate:
42 gph
Fuel Type:
Natural Gas
Height:
60-3/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Maximum Temperature:
155
Power Source:
Gas
Pressure - High:
150
Pressure - Maximum:
300 psi
SCAQMD Compliant:
Yes
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.62
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall