50 gal. Tall 54 MBH Residential Propane Water Heater
ProLine® 50 gal. Tall 54 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Green Choice gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
- DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Push button Piezo ignitor makes lighting the pilot fast and easy with one-hand push button spark ignition
- Heat trap nipples are factory installed
- CSA certified and ASME rated T&P relief valve
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- 6-year limited tank and parts warranty
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 54000
- CSA Certified:
- CSA 4.1
- Capacity:
- 50 gal
- Collection:
- ProLine®
- Diameter:
- 22
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 99
- Fuel Type:
- Propane
- Height:
- 65-1/2
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 54
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- UPC:
- 671657207991
- Uniform Energy Factor (UEF):
- 0.61
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Side
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall