A.O. Smith
ProLine® 50 gal Tall 60 MBH Residential Natural Gas Water Heater
Part #AGCRX5000L010S19 | Item #5096658 | Manufacturer Part #100191333
Capacity:
How to get it:
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source
- The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics
- Not available on 60,000 BTU input models (GCRX-50 and GCRX-55)
- Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with low-NOx emission requirements of less than 40 ng/J
- Reduces lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Makes lighting the pilot fast and easy with one-hand push-button spark ignition
- Factory-installed for faster installation
- Provides superior corrosion resistance compared to industry standard glass lining
Documents
Specifications
ANSI Specifications: ANSI Z21.10.1
Application: Residential
BTU: 60000
CSA Certified: CSA 4.1
Capacity: 50 gal
Collection: ProLine®
Diameter: 22 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
First Hour Rating: 99
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 65 gph
Fuel Type: Natural Gas
Height: 65-1/2 in
High Pressure: 150
Ignition System: Piezo Igniter
Installation Type: Vertical Mount
Lining of Tank: Blue Diamond® Glass
MBH: 60
Material: Foam, Magnesium, Plastic, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Maximum Temperature: 155
Power Source: Gas
Supply Pipe Connection: 1/2 in
Temperature Range: Up to 155 Deg F
UL Listed: No
Uniform Energy Factor UEF : 0.61
Vent Type: Atmospheric Vent
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: Tall
-
Starting at $1,264.00
-
Starting at $1,436.00
-
Starting at $1,544.00
-
Starting at $1,374.00
-
Starting at $1,466.00
-
Starting at $1,436.00
-
Starting at $1,552.00
-
Starting at $1,374.00
-
Starting at $1,560.00
-
Starting at $954.00
-
Starting at $1,604.00