50 gal. Tall 60 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
ProLine® 50 gal. Tall 60 MBH Low NOx Atmospheric Vent Natural Gas Water Heater
Product Details
Product Details
- Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
- Dynaclean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- Heat trap nipples are factory installed
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
- CSA certified and ASME rated T&P relief valve
- 10-year limited tank and parts warranty
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 60000
- CSA Certified:
- CSA 4.1
- Capacity:
- 50 gal
- Collection:
- ProLine®
- Diameter:
- 22
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 99
- Fuel Type:
- Natural Gas
- Height:
- 65-1/2
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 60
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- UPC:
- 671657208363
- Uniform Energy Factor (UEF):
- 0.61
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall