This product requires certification to purchase.

50 gal. Tall 60 MBH Residential Natural Gas Water Heater

A.O. Smith

ProLine® 50 gal. Tall 60 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AXCRX50L00L010000
  • Item #7573549
  • Manufacturer Part #100285399
4.7 out of 5 Customer Rating
Brand image
A.O. Smith

ProLine® 50 gal. Tall 60 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AXCRX50L00L010000
  • Item #7573549
  • Manufacturer Part #100285399
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
60000
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine®
Diameter:
22 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connections:
NPT x NPT
Energy Star Compliant:
No
First Hour Rating:
98
Fuel Type:
Natural Gas
Height:
65-1/2 in
MBH:
60
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
Up to 155 Deg F
UL Listed:
No
UPC:
671657030872
Uniform Energy Factor (UEF):
0.6
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall