74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater
ProLine® 74 gal. Tall 75.1 MBH Residential Natural Gas Water Heater
Product Details
Product Details
- Accurate, dependable control system requires no electric connections with a fixed automatic gas shutoff device for added safety - is not recommended for 180°F sanitizing
- Heavy gauge steel jacket finished with baked enamel over bonderized undercoat
- Glass lined tank maximizes tank life
- Foam insulation saves fuel, helps reduce standby heat loss
- Completely factory assembled with only gas, water and vent connections needing to be made with all connections located in front and top of heaters for ease of installation and service
- Low profile draft hood furnished as standard equipment
- CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- CSA certified and ASME rated T&P relief valve
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 75100
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 74 gal
- Collection:
- ProLine®
- Diameter:
- 25-1/4
- Emission:
- Ultra-Low NOx
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 62-1/16
- MBH:
- 75.1
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- Yes
- UPC:
- 671657207229
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 1
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall