74 gal. Tall 75.1 MBH Low NOx Atmospheric Vent Propane Water Heater
ProLine® 74 gal. Tall 75.1 MBH Low NOx Atmospheric Vent Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Capacity/input combinations up to 98 gallons/75,100 BTU’s produce recoveries up to 81 gallons per hour
- Accurate, dependable control system requires no electric connections. Fixed automatic gas shutoff device for added safety
- Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low- NOx emission requirements of 40 ng/J
- Reduces lime and sediment buildup and maximizes hot water output. Made from long-lasting PEX cross-linked polymer
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Makes lighting the pilot fast and easy with one-hand push-button spark ignition (Natural gas only)
- Factory-installed for faster installation
- Provides superior corrosion resistance compared to industry standard glass lining
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 75100
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 74 gal
- Collection:
- ProLine®
- Diameter:
- 26-1/2
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 125
- Fuel Type:
- Propane
- Height:
- 61
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 75.1
- Maximum Temperature:
- 154
- Power Source:
- Gas
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Recovery 90°F Rise GPH:
- 81
- Temperature Range:
- Up to 154 Deg F
- UL Listed:
- Yes
- UPC:
- 671657014025
- Uniform Energy Factor (UEF):
- 0.6
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 1
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall