This product requires certification to purchase.

40 gal Short 5.5kW 2-Element Residential Electric Water Heater

This product has been replaced by

A.O. Smith Short 5.5kW 2-Element Residential Electric Water Heater
A.O. Smith 40 gal. Short 5.5kW 2-Element Residential Electric Water Heater with Electronic Display
Manufacturer Part #100309205
A.O. Smith

ProLine® XE 40 gal Short 5.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #APXNS40392822000
  • Item #5076873
  • Manufacturer Part #100234018
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

A.O. Smith Short 5.5kW 2-Element Residential Electric Water Heater
A.O. Smith 40 gal. Short 5.5kW 2-Element Residential Electric Water Heater with Electronic Display
Manufacturer Part #100309205
A.O. Smith

ProLine® XE 40 gal Short 5.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #APXNS40392822000
  • Item #5076873
  • Manufacturer Part #100234018
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual 5500 watt elements for the fastest recovery and reliable operation
  • Incoloy stainless steel elements last longer than standard copper elements
  • Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
  • DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Compliant with HUD Standards for mobile homes and manufactured housing
  • Certified to UL 174 for household electric water heaters
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
40 gal
Collection:
ProLine® XE
Diameter:
20-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
Energy Star Compliant:
No
First Hour Rating:
60
Height:
49-3/4 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
UL 174
UPC:
671657240387
Uniform Energy Factor (UEF):
0.93
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
5.5 kW